PHILIPS LIGHTING 48 inch 32W 6500K Philips T8 PLUS Fluorescent Lamp with ALTO II Technology
Description
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life. F32T8 TL765 ALTO Plus. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Energy Saving - Mercury (Hg) Content: 1.7 mg - Picogram per Lumen Hour: 22 p/LuHr - Color Designation: TL765 - Color Temperature: 6500 K - Initial lumen: 2750 Lm - Design Mean Lumens: 2610 Lm - Color Rendering Index: 82 Ra8.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Type | Fluorescent | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Rod | Designation | F32T8/HL765/ALTO 30PK |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 32 W | Lumens | 2750 lm |
Color Temperature | 6500 K | Average Life | 24000 hr |
Light Color | 865 Day Light | Color Rendering Index (CRI) | 75 |
Start Type | Rapid | Application | For General Applications |
UPC | 046677453794 |
Packages
1 - UNIT - 1 | 30 - UNIT - (30) |