
PHILIPS LIGHTING 48 inch 32W 3500K Philips Alto Plus T8 FLuorescent Lamp, White
Description
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life. F32T8/TL835 ALTO Plus - 32 Watt - T8 Linear Fluorescent Tube - 800 Series - 3500K - 2950 Lumens - Wattage 32 Watt - Bulb Shape T8 - Bulb Type F32T8 - Base Type Medium Bi-Pin - Color Temperature: 3500 Kelvin - CRI 85 - Length: 48 Inch. - Life Hours: 36000 - Lumens Initial: 2950 - Lumens Mean: 2800
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F32T8/TL835 PLUS ALTO 30PK |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 32 W | Lumens | 2950 lm |
Color Temperature | 3500 K | Average Life | 24000 hr |
Light Color | 835 White | Color Rendering Index (CRI) | 85 |
Diameter | 26 mm | Maximum Overall Length | 1219.2 mm |
Application | General Use | UPC | 046677281670 |
Packages
1 - UNIT - 1 | 30 - UNIT = (30) | SKID - SKID - 1440 |