Abbotsford
iwah50mr16fl12velume2p

STANDARD PRODUCTS 55593 50W 12V 38° E-Lume MR16 Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:55593

Description

Features: Longer life. Uses less energy. Brighter than conventional lamps. Available in a wide variety of shapes, colors, sizes and wattage. Applications: Residential, Retail stores, Track lighting, Jewelry boutiques, Wall washing.

Specifications

Brand Name Standard Products Sub Brand Generic
Type MR16 Wattage 50 W
Lumens 645 lm Color Temperature 2950 K
Average Life 2000 hr Beam Angle 38°
Voltage Rating 12 V UPC 069549055933

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought