![iwajm1363fthcg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193759252.jpg?preset=medium)
STANDARD PRODUCTS 15487 35W 12V EYE Series MR11 Halogen Lamp
Description
EYE’s MR11 high and low voltage lamps offer crisp white light and accurate beam control for focused light output. The long lasting dichroic coating directs the heat through the back of the lamp while delivering a precise beam of consistent light and colour brightness.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | MR Halogen Lamp | Type | Flood, Cover Glass |
Designation | 35MR11CG/MFL FTH EYE | Bulb Shape | MR11 |
Bulb Base | GZ4 | Wattage | 35 W |
Color Temperature | 3050 K | Average Life | 3000 hr |
DLC | N | Beam Angle | 34° |
Center Beam Candle Power | 1300 cd | Voltage Rating | 12 V |
ANSI Code | FTH | Material | Glass |
Dimmable | No | Maximum Overall Length | 38 mm |
UPC | 069549154872 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |