
SIGNIFY 573865 7W 2700K 515LM MR16 Dimmable LED Lamp
Description
Philips LED MR-16 lamps with single optic technology provide the look and color quality of traditional halogens while using a fraction of the energy. A perfect fit for spot lighting, they are compatible with most existing fixtures with MR16 GU5.3 holders and are designed as a retrofit replacement for halogen or incandescent spots.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 LED Lamp |
Designation | 7MR16/LED/827/F25/DIM 12V 10/1FB | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Power (Wattage) | 7 W |
Lumens | 515 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 25° |
Voltage Rating | 12 VAC | Amperage Rating | 650 mA |
Dimmable | Yes | Temperature Rating | 90 °C |
Incandescent Equivalent Wattage | 50 W | Diameter | 1.97 in |
Height | 2.047 in | Width | 1.771 in |
Application | General Lighting, Indoor use, Dry Locations | UPC | 046677573867 |
Packages
10 - UNIT - (10) | 8160 - SKID - 8160 |