![iwajr12v50wexn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193759352.jpg?preset=medium)
STANDARD PRODUCTS 15333 50W 12V 3050K MR16 2 Pin Open Class Flood Halogen Lamp
Description
HALOGEN MR16 50W 12V GX5.3 36DEG FLOOD OPEN EXN EYE
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | Flood |
Designation | 50MR16/FL EXN EYE | Bulb Shape | MR16 |
Bulb Base | GX5.3 | Wattage | 50 W |
Color Temperature | 3050 K | Average Life | 5000 hr |
DLC | N | Beam Angle | 36° |
Center Beam Candle Power | 1750 cd | Voltage Rating | 12 V |
ANSI Code | EXN | Material | Glass Reflector |
Diameter | 50.7 mm | Maximum Overall Length | 45 mm |
UPC | 069549153332 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |