![iwajr12v50wexz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193759349.jpg?preset=medium)
STANDARD PRODUCTS 15330 50W 12V 3050K Standard EYE MR16 Open Narrow Spot Halogen Lamp
Description
HALOGEN MR16 50W 12V GX5.3 24DEG NARROW FLOOD OPEN EXZ EYE
Specifications
Brand Name | Eye Lighting | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | Open MR |
Designation | 50MR16/NFL EXZ EYE | Bulb Shape | MR16 |
Bulb Base | GX5.3 | Wattage | 50 W |
Color Temperature | 3050 K | Average Life | 5000 hr |
DLC | N | Beam Angle | 24° |
Center Beam Candle Power | 3400 cd | Voltage Rating | 12 V |
ANSI Code | EXZ | Material | Glass Reflector |
Diameter | 50.7 mm | Maximum Overall Length | 45 mm |
UPC | 069549153301 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |