![phiexz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141863463.jpg?preset=medium)
PHILIPS LIGHTING 378075 50W 12V GU5.3 Philips Halogen MR16 Lamp, Narrow Flood
Description
Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Narrow Flood | Designation | 50MR16/NFL24 EXZ 50PK |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Wattage | 50 W | Lumens | 1.8k lm |
Color Temperature | 3000 K | Average Life | 16000 hr |
Color Rendering Index (CRI) | 85 | Beam Angle | 24° |
Center Beam Candle Power | 2500 cd | Voltage Rating | 12 V |
ANSI Code | EXZ | Diameter | 50 mm |
Maximum Overall Length | 46 mm | Application | ACCENT LIGHTING |
UPC | 046677378073 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 6400 - UNIT = 6400 |