![phibab](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/451448117.jpg?preset=medium)
PHILIPS LIGHTING 378034 20W 12V GU5.3 Philips MR16 Halogen Mini-Reflector Lamp
Description
Philips Halogen Long Life MR16 lamps make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs..
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Halogen | Designation | 20MR16/FL36 BAB 50PK |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Wattage | 20 W | Lumens | 240 lm |
Color Temperature | 3000 K | Average Life | 3000 hr |
Color Rendering Index (CRI) | 100 | Beam Angle | 36° |
Center Beam Candle Power | 550 cd | Voltage Rating | 12 V |
ANSI Code | BAB | Material | Aluminum Reflector |
Bulb Color/Finish | Clear | Diameter | 50 mm |
Height | 2.165 in | Width | 1.772 in |
Maximum Overall Length | 46 mm | Application | For Accent Lighting |
UPC | 046677378035 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 50 - UNIT - 50 | 6400 - UNIT = 6400 |