![phibabcg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11686264.jpg?preset=medium)
PHILIPS LIGHTING 162479 20W 12V GU5.4 Philips MRC16 Halogen Flood
Description
Halogen lamp
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood | Designation | BC20MRC16/FL/BAB |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Wattage | 20 W | Color Temperature | 3000 K |
Voltage Rating | 12 V | ANSI Code | BAB |
Material | Glass Reflector | UPC | 046677162474 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 1776 - UNIT = 1776 |