
STANDARD PRODUCTS 51083 35W 130V Halogen Quartz PAR20 Lamp, Clear
Description
STANDARD® offers a full line of premium quality, of PAR and Aluminum Reflector Halogen lamps, for a range of lighting applications. Browse our brochure to learn more about our PAR and Aluminum Reflector Halogen lamps product offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | Narrow Flood |
Bulb Overall Shape | PAR Reflector | Designation | H35PAR20/NFL/5M/130V/STD |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Wattage | 35 W | Lumens | 235 lm |
Color Temperature | 2800 K | Average Life | 5000 hr |
DLC | N | Beam Angle | 28° |
Center Beam Candle Power | 630 cd | Voltage Rating | 130 V |
Material | Aluminum Plated Glass | Diameter | 63.5 mm |
Maximum Overall Length | 82 mm | UPC | 069549010833 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |