Abbotsford
Final sale
iwah50par20nfl5m130vesa

STANDARD PRODUCTS 59753 50W 130V 2800K E-Lume PAR20 Standard Products Halogen Lamp, Frost

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:59753

Description

e-Lume Satin lamps offer comfortable lighting while softening the appearance of dark lines and shadows. An overall gentle effect can be achieved when using these lamps. Ideal for soft, even, lighting applications.

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name PAR20 Halogen Lamp Type Flood
Bulb Overall Shape PAR Reflector Designation H50PAR20/NFL/5M/130V/ELUME SAT
Bulb Shape PAR20 Bulb Base E26 Medium
Wattage 50 W Lumens 375 lm
Color Temperature 2800 K Average Life 5000 hr
Voltage Rating 130 V Material Glass
Dimmable No Maximum Overall Length 122 mm
UPC 069549597532

Packages

1 - UNIT - 1 15 - UNIT - 15