
STANDARD PRODUCTS 50744 75W 130V Standard Halogen PAR38 Lamp, Flood, 2800 Kelvin
Description
HALOGEN PAR LAMPS PAR38 / MED BASE E26SKT. / 75W / 2800K / 130V
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | UV-Protection, Flood |
Designation | H75PAR38/FL/5M/MS/130V/STD | Bulb Shape | PAR38 |
Bulb Base | E26 Medium | Wattage | 75 W |
Lumens | 825 lm | Color Temperature | 2800 K |
Average Life | 5000 hr | Beam Angle | 36° |
Center Beam Candle Power | 2400 cd | Voltage Rating | 130 V |
Material | Glass | Maximum Overall Length | 135 mm |
UPC | 069549007444 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |