LITELINE 50W 120-130V Halogen PAR20 Flood Lamp
Description
PAR20 halogen lamp with 50W and 120/130V. Produces bright white light, long life reducing maintenance costs, maximum efficiency for reduced energy consumption and excellent beam qualities for accent or general lighing. Suitable for open luminaires.
Specifications
Brand Name | Liteline | Item Name | Halogen Lamp |
Type | Flood | Bulb Overall Shape | PAR Reflector |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Wattage | 50 W | Color Temperature | 2800 K |
Beam Angle | 36° | Voltage Rating | 120 - 130 V |
Material | Aluminum Plated Glass | Diameter | 64 mm |
Maximum Overall Length | 79 mm | UPC | 771250903624 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - (100) |