![phi50par20halnfl30130](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14097207.jpg?preset=medium)
PHILIPS LIGHTING 229211 50W 130V 2900K Philips PAR20 Medium Screw Halogen 30° Flood Lamp
Description
229211 50PAR20/HAL/FL25 130V 15PK
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood | Bulb Base Group | Medium |
Designation | 50PAR20/HAL/FL25 130V 15PK | Bulb Shape | PAR20 |
Bulb Base | E26 Medium | Wattage | 50 W |
Lumens | 500 lm | Color Temperature | 2900 K |
Average Life | 4000 hr | Beam Angle | 25° |
Center Beam Candle Power | 900 cd | Voltage Rating | 130 V |
Material | Aluminum Plated Glass Reflector | Bulb Color/Finish | Clear |
Maximum Overall Length | 85.725 mm | Application | For Accent and Downlighting |
UPC | 046677229214 |
Packages
1 - UNIT - 1 | 15 - UNIT - (15) |