50W 120V Halogen PAR30L Lamp, Clear
Description
Philips Halogen PAR lamps will provide bright, white light across the product line and feature excellent beam qualities for accent or ambient lighting. Their optimized coil and burner design allows for clear, crisp lighting effects with excellent color rendering, making it easy to optimize the look and feel of the store and the merchandise.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood | Bulb Overall Shape | PAR Reflector |
Bulb Shape | PAR30L | Bulb Base | E26 Medium |
Wattage | 50 W | Color Temperature | 2830 K |
Beam Angle | 25° | Center Beam Candle Power | 2350 cd |
Voltage Rating | 120 V | Material | Aluminum Plated Glass |
Diameter | 95.25 mm | Maximum Overall Length | 114.3 mm |
UPC | 046677160005 |
Packages
1 - UNIT - 1 | 15 - UNIT - (15) |