Abbotsford
phi55par38ircfl25120v

PHILIPS LIGHTING 238659 55W 120V Philips Energy Advantage™ IR PAR38 Lamp, Bright White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:238659

Description

Philips Halogen Energy Advantage IR PAR Lamps combine visual appeal with energy savings and long life. These lamps provide high quality light that bring out textures in clothes and linens. Energy Advantage IR 55W 120V PAR38 DiOptic FL 25D. Base: Medium Skirted [Skirted Medium Screw (PAR Lamps)] - Base Information: Brass [Brass Base] - Bulb: PAR38 DiOptic - Bulb Material: Hard Glass - Bulb Finish: Clear - Reflector Finish: Aluminized - Filament Shape: CC-8 [Axial] - Operating Position: Universal [Any or Universal (U)] - Main Application: Flood and Ambient Lighting - Atmosphere: Gas - RatedAvgLife(See Family Notes): 4200 hr - Initial lumen: 1100 Lm - Color Rendering Index: 100 Ra8

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Flood, Infrared Designation 55PAR38/IRC+/FL25 120V 12/1
Bulb Shape PAR38 Bulb Base E26 Medium
Wattage 55 W Lumens 1.12k lm
Color Temperature 2700 K Average Life 4200 hr
Color Rendering Index (CRI) 1 Beam Angle 25°
Center Beam Candle Power 4100 cd Voltage Rating 120 V
Material Aluminum Plated Glass Diameter 120.65 mm
Maximum Overall Length 134.95 mm Application FLOOD & AMBIENT LIGHTING
UPC 046677238650

Packages

1 - UNIT - 1 12 - UNIT = 12 624 - UNIT = 624
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok