Abbotsford
Final sale
phi75par30lhalflll120

SIGNIFY 160010 75W 120V PAR30 Halogen Lamp, Dioptic Reflector

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:160010

Description

Philips Halogen Energy Advantage IR PAR Lamps combine visual appeal with energy savings and long life. These lamps provide high quality light that bring out textures in clothes and linens.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Flood Bulb Overall Shape PAR Reflector
Designation 75PAR30L/HAL/FL25 120V 6/1 Bulb Shape PAR38
Bulb Base E26 Medium Wattage 75 W
Lumens 980 lm Color Temperature 2900 K
Average Life 3000 hr Beam Angle 25°
Voltage Rating 120 V Diameter 120.65 mm
Maximum Overall Length 134.95 mm Application ACCENT & DOWNLIGHTING
UPC 046677160012

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought