![phi75par30lhalnfl30130](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11690885.jpg?preset=medium)
PHILIPS LIGHTING 229435 75W 130V 25 Degree PAR30 Halogen Light Bulb
Description
Philips Halogen PAR lamps will provide bright, white light across the product line and feature excellent beam qualities for accent or ambient lighting. Their optimized coil and burner design allows for clear, crisp lighting effects with excellent color rendering, making it easy to optimize the look and feel of your store and your merchandise.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood | Bulb Shape | PAR30, PAR30L |
Bulb Base | E26 Medium Screw | Wattage | 75 W |
Color Temperature | 2900 K | Beam Angle | 30° |
Voltage Rating | 130 V | Material | Aluminum Plated Glass |
Diameter | 95 mm | Maximum Overall Length | 101.6 mm |
UPC | 046677229436 |
Packages
1 - UNIT - 1 | 15 - UNIT - (15) |