Abbotsford
Final sale
phi90par38halfl28120

PHILIPS LIGHTING 129916 90W 120V Philips Medium PAR38 Halogen Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:129916

Description

Philips 90W 130V PAR38 FL 25D. Ideal for Retail, Residential, Indoor/Outdoor, Flood Lighting.Smooth, Round Beam - excellent beam control for accent lighting. Dimmable. 2900K and 100 CRI - Halogen offers crisp, white light and brighter colors. Lifetime 2500K to 3000 hours dependent upon voltage. PAR Halogen Caution Notice: Before using bulb, see operating instructions on inside flap. Adherence to the operating instructions will reduce the risk of personal injury or fire. The filament capsule contained inside this glass bulb is pressurized, operates at high temperaturs and could unexpectedly shatter. Base: Medium Skirted [Skirted Medium Screw (PAR Lamps)] - Base Information: Brass [Brass Base] - Bulb: PAR38 [PAR 4.75 inch/121mm] - Bulb Material: Hard Glass - Bulb Finish: Clear - Reflector Finish: Aluminized - Filament Shape: CC-8 [Axial] - Operating Position: Universal [Any or Universal (U)] - RatedAvgLife(See Family Notes): 3000 hr - Color Rendering Index: 100 Ra8 - Initial Lumens: 1350 Lm

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Flood Designation 90PAR38/HAL/FL25 120V 6/1 3K
Bulb Shape PAR38 Bulb Base E26 Medium
Wattage 90 W Lumens 1.35k lm
Color Temperature 3000 K Average Life 3000 hr
Beam Angle 25° Voltage Rating 120 V
Material Aluminum Plated Glass Diameter 120.65 mm
Maximum Overall Length 134.95 mm Application TRACK, DOWNLIGHTING & OUTDOOR
UPC 046677129910

Packages

1 - UNIT - 1 6 - UNIT - (6)
Substitutes to this product