
PHILIPS LIGHTING 426528 70W 3000K Philips PAR30L Spot Metal Halide Light Bulb, White
Description
The Elite family is at the very top of the MasterColor CDM range, and gives a unique combination of unbeatable light quality and consistent performance over lifetime, while keeping running costs low. MasterColor metal halide lamps deliver consistent white light and higher color rendering than any standard metal halide source for architectural lighting.MasterColor CDM Elite PAR30L lamps deliver similar performance as the MasterColor Elite family lamps in the familiar PAR30L shape.
Specifications
Brand Name | Philips Lighting | Item Name | Compact High Intensity Discharge Lamp |
Type | Metal Halide | Designation | MC CDM-R ELITE 70W/930 E26 PAR30L 10D |
Bulb Shape | PAR30L | Bulb Base | E26 Medium |
Wattage | 70 W | Lumens | 4500 lm |
Color Temperature | 3000 K | Average Life | 15000 hr |
Light Color | 930 Warm White | Color Rendering Index (CRI) | 92 |
Beam Angle | 10° | Center Beam Candle Power | 70000 cd |
Voltage Rating | 97 V | Material | Ceramics Discharge Tube |
Operating Position | Universal | Diameter | 97 mm |
Height | 5.039 in | Width | 3.583 in |
Maximum Overall Length | 123 mm | Application | GENERAL LIGHTING |
UPC | 046677426521 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 672 - UNIT = 672 |