Abbotsford
lcl6049nwh

PHILIPS LIGHTING 912400465077 Lytespan Basic Mini Coupler, Matte White

Price $20.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:6049NWH

Description

Used to connect two pieces of track together mechanically and electrically. Power cannot be fed to the Mini-Coupler. It is included with Joiner Track Units.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name Basic Mini-Coupler Type Straight
Color/Finish Matte White For Use With 2400 W 120 VAC 20 A Plain Track Units, Lytespan® Basic 1-Circuit Track
Standards UL, cUL Listed Application Retail - Accent
UPC 784197594572

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought