
PHILIPS LIGHTING 368837 1000W 275V 2100K Ceramalux® ALTO® Non-Cycling High Pressure Sodium Lamp, Clear
Description
Dual arc-tube delivers 40,000 hour rated average life as compared to 24,000 hour rated average life for standards HPS lamps. Ideal for industrial applications, warehouses, post top applications and parking lots.
Specifications
Brand Name | Philips Lighting | Item Name | High Pressure Sodium Lamp |
Type | HID | Bulb Overall Shape | Single-Ended Tube |
Designation | C1000S52 ALTO 6PK | Bulb Base | E39 Mogul |
Wattage | 1000 W | Lumens | 140000 lm |
Color Temperature | 2100 K | Average Life | 24000 hr |
Color Rendering Index (CRI) | 21 | Voltage Rating | 250 V |
Amperage Rating | 4.7 A | Bulb Color/Finish | Clear |
Mercury Content | 18 MG | Operating Position | Universal |
Diameter | 79.375 mm | Maximum Overall Length | 382.981 mm |
Application | For Recessed and Surface - General Purpose Lensed | UPC | 046677368838 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 6 - UNIT - 6 |