
SIGNIFY 415224 1000W 263V 3900K Switch Start Metal Halide Standard, Clear
Description
Philips MH1000/C/U High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Type | Metal Halide | Bulb Overall Shape | Ellipsoid |
Designation | MH1000/U 6PK | Bulb Shape | BT56 |
Bulb Base | E39 Mogul | Wattage | 1000 W |
Lumens | 110000 lm | Color Temperature | 4000 K |
Average Life | 12000 hr | Color Rendering Index (CRI) | 65 |
Start Type | Switch Start | Voltage Rating | 263 V |
ANSI Code | M47/E | Material | Quartz Discharge Tube |
Bulb Color/Finish | Clear | Operating Position | Universal |
Diameter | 177.8 mm | Maximum Overall Length | 390.525 mm |
Application | GENERAL LIGHTING | UPC | 046677415228 |
Packages
6 - UNIT - (6) | 90 - SKID - 90 |