
SIGNIFY 368811 400W 100V Ceramalux ALTO High Intensity Discharge Lamp, Clear
Description
368811 C400S51/ALTO 12PK
Specifications
Brand Name | Philips Lighting | Item Name | High Pressure Sodium Lamp |
Type | HID Lamps&Specialities | Bulb Base Group | Screw |
Designation | C400S51/ALTO 12PK | Bulb Shape | ED18 |
Bulb Base | E39 Mogul | Wattage | 400 W |
Lumens | 50000 lm | Color Temperature | 2100 K |
Average Life | 24000 hr | Color Rendering Index (CRI) | 21 |
Voltage Rating | 95 V | Bulb Color/Finish | Clear |
Diameter | 2.25 in | Maximum Overall Length | 247.65 mm |
Application | For General Lighting | UPC | 046677368814 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | SKID - SKID - 720 |