
SIGNIFY 467324 70W E39 Mogul Base Ceramalux ALTO High Pressure Sodium Non-Cycling Lamp (12/Pack), Clear
Description
Philips Ceramalux High Pressure Sodium Non-Cycling Lamps are a better value than standard high pressure sodium lamps, with longer life and reduced maintenance cost.
Specifications
Brand Name | Philips Lighting | Sub Brand | Ceramalux ALTO |
Item Name | High Pressure Sodium HID Lamp | Type | Non-Cycling |
Bulb Base Group | Screw | Bulb Overall Shape | Ellipsoidal Dimple |
Designation | C70S62/ALTO NC HPS 12PK | Bulb Shape | ED23.5 |
Bulb Base | E39 Mogul | Wattage | 70.2 W |
Lumens | 5500 - 6300 lm Nominal, 5670 lm Mean | Color Temperature | 2150 K |
Average Life | 24000 hr | Color Rendering Index (CRI) | 21 |
Voltage Rating | 44 - 60 V | Amperage Rating | 1.45 A |
ANSI Code | S62 | Material | Hard Glass |
Bulb Color/Finish | Clear | Mercury Content | 1.4 mg |
Temperature Rating | 400 °C Bulb, 210 °C Cap Base | Operating Position | Universal |
Diameter | 2.94 in | Maximum Overall Length | 7-3/4 in |
Application | Street Lighting | UPC | 046677467326 |
Packages
1 - UNIT - 1 |