
PHILIPS LIGHTING 133322 400W 135V Philips Mogul Switch Start Metal Halide Protected Lamp, Clear
Description
An efficient, protected O rated lighting solution that is suitable for open-rated fixtures. Ideal for both indoor and outdoor applications.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Type | Metal Halide | Bulb Overall Shape | Ellipsoid |
Designation | MP400/BU 6 PK | Bulb Shape | ED37 |
Bulb Base | EX39 | Wattage | 400 W |
Lumens | 38000 lm | Color Temperature | 4000 K |
Average Life | 20000 hr | Color Rendering Index (CRI) | 65 |
Voltage Rating | 135 V | ANSI Code | M59/O |
Material | Ceramics Discharge Tube | Bulb Color/Finish | Clear |
Operating Position | H15 (BU15) | Diameter | 117.475 mm |
Maximum Overall Length | 292.1 mm | Application | GENERAL LIGHTING |
UPC | 046677133320 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 6 - UNIT - 6 | 216 - SKID - 216 |