
PHILIPS LIGHTING 368696 70W 52V Philips Ceramalux® ED23 ALTO High Intensity Discharge Lamp, Clear
Description
These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.
Specifications
Brand Name | Philips Lighting | Item Name | High Pressure Sodium Lamp |
Type | HID Lamps&Specialities | Bulb Overall Shape | Ellipsoid |
Designation | C70S62/ALTO 12PK | Bulb Shape | ED23.5 |
Bulb Base | E39 Mogul | Wattage | 70 W |
Lumens | 6800 lm | Color Temperature | 2100 K |
Average Life | 24000 hr | Color Rendering Index (CRI) | 21 |
Voltage Rating | 52 V | Bulb Color/Finish | Clear |
Diameter | 74.6252 mm | Maximum Overall Length | 196.85 mm |
Application | GENERAL LIGHTING | UPC | 046677368692 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 960 - UNIT = 960 |