Abbotsford
appkgu2

EGS KGU2 Appleton Mercmaster™ III Low Profile CFL Luminaire Globe Guard, Grey

Price $104.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:KGU2

Description

Mercmaster III Refractor Guard, Lamp Type: 50 - 150 WTT Medium High Pressure Sodium, 50 - 175 WTT Medium Pulse Start Metal Halide, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Socket Type: Medium, Length: 7-15/16 IN, Width: 7-

Specifications

Brand Name Appleton Sub Brand Mercmaster III
Item Name Wire Guard Material Aluminum
Color/Finish Gray Type Refractor Guard
For Use With Mercmaster III Globe Fixtures Standards Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 60079-15, CSA LR25428
Application For Low Profile Enclosed And Gasketed Fixtures UPC 781381549394

Packages

1 - UNIT - 1
Customers who bought this item also bought