
PHILIPS LIGHTING 331926 70W 52V Ceramalux Non-ALTO High Pressure Sodium Lamp, Clear
Description
Philips Ceramalux lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots.
Specifications
Brand Name | Philips Lighting | Item Name | High Pressure Sodium Lamp |
Type | High Pressure Sodium | Bulb Overall Shape | Ellipsoid |
Designation | C70S62/M PH 12PK | Bulb Shape | BD17 |
Bulb Base | E26 Medium | Wattage | 70 W |
Lumens | 6700 lm | Color Temperature | 2100 K |
Average Life | 24000 hr | Color Rendering Index (CRI) | 21 |
ANSI Code | S62 | Bulb Color/Finish | Clear |
Diameter | 53.975 mm | Maximum Overall Length | 138.125 mm |
Application | GENERAL LIGHTING | UPC | 046677331924 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | SKID - SKID - 864 |