Abbotsford
phison400we39ed58clslv12

SIGNIFY 467373 400W 45000LM E39 Base Ceramalux ALTO High Intensity Discharge Lamp (12/Pack), Clear

Price $30.69 / EA Eco fees: $1.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:467373

Description

Signify Philips Ceramalux ALTO lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.

Specifications

Brand Name Philips Lighting Item Name High Pressure Sodium HID Lamp
Bulb Base Group Screw-In Bulb Overall Shape Ellipsoidal Dimple
Designation SON 400W E39 ED58 CL SL/12 Bulb Shape ED18
Bulb Base E39 Single Contact Mogul Screw Wattage 400 W
Lumens 45000 lm Color Temperature 2100 K
Average Life 24000 hr Color Rendering Index (CRI) 20
Voltage Rating 84 - 115 V Amperage Rating 4.6 A
ANSI Code S51 Material Hard Glass
Bulb Color/Finish Clear Dimmable No
Height 1.929 in Width 1.929 in
Application For Industrial UPC 046677467371

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok