
SIGNIFY 467373 400W 45000LM E39 Base Ceramalux ALTO High Intensity Discharge Lamp (12/Pack), Clear
Description
Signify Philips Ceramalux ALTO lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.
Specifications
Brand Name | Philips Lighting | Item Name | High Pressure Sodium HID Lamp |
Bulb Base Group | Screw-In | Bulb Overall Shape | Ellipsoidal Dimple |
Designation | SON 400W E39 ED58 CL SL/12 | Bulb Shape | ED18 |
Bulb Base | E39 Single Contact Mogul Screw | Wattage | 400 W |
Lumens | 45000 lm | Color Temperature | 2100 K |
Average Life | 24000 hr | Color Rendering Index (CRI) | 20 |
Voltage Rating | 84 - 115 V | Amperage Rating | 4.6 A |
ANSI Code | S51 | Material | Hard Glass |
Bulb Color/Finish | Clear | Dimmable | No |
Height | 1.929 in | Width | 1.929 in |
Application | For Industrial | UPC | 046677467371 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 |