
STANDARD PRODUCTS 10576 450W Standard Products Self Ballasting Mogul BA Lamp Mercury Vapor
Description
HID MERCURY VAPOUR / SELF-BALLASTED BT37 / MOG BASE E39 / 450W / 3300K
Specifications
Brand Name | Eye Lighting | Sub Brand | Generic |
Item Name | Mercury Vapor HID Lamp | Type | Mercury Vapour |
Designation | 230/240V450W/BT37W | Bulb Shape | BT37 |
Bulb Base | E39 Mogul Screw | Wattage | 450 W |
Lumens | 11500 lm | Color Temperature | 3300 K |
Average Life | 16000 hr | Color Rendering Index (CRI) | 50 |
Ballast Type | Self | Voltage Rating | 230 - 240 V |
Bulb Color/Finish | E-Coat | UPC | 069549105768 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |