
STANDARD PRODUCTS 60986 175W mh120/277/347 Standard Products E26 High Power Factor Medium Lamp Halogen Lamp & Ballast Kit , Clear
Description
HID Metal Halide clear Lamp ED17 175 Watts Medium Base E26 with Ballast Kit
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Metal Halide Lamp and Ballast Kit | Type | HID Kits |
Bulb Overall Shape | Ellipsoid | Designation | LBK/BMH0175/TRITAP/C/CWA/MED |
Bulb Shape | ED17 | Bulb Base | E26 Medium |
Wattage | 175 W | Lumens | 14000 lm |
Color Temperature | 4000 K | DLC | N |
Color Rendering Index (CRI) | 65 | Voltage Rating | 132 V |
ANSI Code | M57 | Bulb Color/Finish | Clear |
Operating Position | Universal | Diameter | 54 mm |
Maximum Overall Length | 138 mm | Application | Commercial & Industrial |
UPC | 069549609860 |
Packages
1 - UNIT - 1 |