×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phimh250u

PHILIPS LIGHTING 274845 250W 133V Switch Start Metal Halide Standard Lamp, Cool White

Price $46.15 / EA Eco fees: $1.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:274845

Description

High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Type Metal Halide Bulb Overall Shape Ellipsoid
Designation MH 250W /640 E39 ED90 CL SLV/12 Bulb Shape ED28
Bulb Base E39 Mogul Wattage 250 W
Lumens 21250 lm Color Temperature 4000 K
Average Life 10000 hr Color Rendering Index (CRI) 65
Voltage Rating 133 V ANSI Code M85/E
Bulb Color/Finish Clear Operating Position Universal
Diameter 88.9 mm Maximum Overall Length 211.15 mm
Application General,Street Lighting UPC 046677274849

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok