×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phimh175u

PHILIPS LIGHTING 287334 175W 132V 4000K Philips Switch Start Metal Halide Standard Lamp, Clear

Price $41.53 / EA Eco fees: $1.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:287334

Description

High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Type Metal Halide Designation MH 175W /640 E39 ED90 CL SLV/12
Bulb Shape ED28 Bulb Base E26 Medium
Wattage 175 W Lumens 14000 lm
Color Temperature 4000 K Average Life 10000 hr
Color Rendering Index (CRI) 65 Start Type Switch
Voltage Rating 132/147 V ANSI Code M57/E
Bulb Color/Finish Clear/Coated Maximum Overall Length 211.15 mm
Application For General Lighting UPC 046677287337

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok