40W 120V Appliance A15 Medium Base Incandescent Lamp, Clear
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Bulb Shape | A15 | Bulb Base | Medium |
Wattage | 40 W | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Application | For Appliances |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |