PHILIPS LIGHTING 129262 40W 120V 266LM Duramax Long Life Decorative Blunt Tip Bulb, Clear
Description
Philips DuraMax Long Life Decorative blunt tip bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. Philips Duramax decorative blunt tip bulbs are available in avariety of shapes, sizes and wattages with clear and frost finishes. The clear bulbs provide decorative sparkle, while the frost bulbs add a soft glow to add a pleasant touch to home decor.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Type | Candle Decorative | Bulb Shape | B13 |
Bulb Base | E26 Medium | Wattage | 40 W |
Lumens | 266 lm | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Diameter | 41.275 mm |
Maximum Overall Length | 103.2 mm | UPC | 046677129262 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 864 - UNIT = 864 |