Abbotsford
phi250br401

PHILIPS LIGHTING 203836 250W 120V Philips Reflector Infrared BR40 Incandescent Lamp, Clear

Price $18.44 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:203836

Description

Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. Philips Infrared lamps are suited for heating and drying in industrial and commercial aplications. these incandescent, gas-filled infrared heat lamps come up to full temperature almost immediately, eliminating costly warm-up time. Highly efficient heat generators that produce a minimum of light rays and a high amount of intrared radiation. The BR40 lamp provides a built-in reflector for radiant energy control.

Specifications

Brand Name Philips Lighting Item Name Incandescent Spot Lamp
Type Incandescent Bulb Shape BR40
Bulb Base E26 Medium Wattage 250 W
Beam Angle 10° Voltage Rating 120 V
Bulb Color/Finish Clear Diameter 127 mm
Maximum Overall Length 165.1 mm UPC 046677203832

Packages

4 - UNIT - (4) 336 - SKID - 336