
PHILIPS LIGHTING 234641 45W 120V Philips DuraMax R20 Incandescent Flood Light
Description
Philips DuraMax® Long Life Reflector Flood Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. Available in a variety of sizes and wattages. Use flood lights for general or ambient lighting; use spot lights to highlight artwork or architecture. Both are ideal for use in recessed cans or track lighting fixtures.
Specifications
Brand Name | Philips Lighting | Sub Brand | Duramax® |
Item Name | Incandescent Lamp | Type | Flood, Long Life |
Bulb Shape | R20 | Bulb Base | E26 Medium |
Wattage | 45 W | Beam Angle | 38° |
Center Beam Candle Power | 450 cd | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted, Silver | Maximum Overall Length | 100.076 mm |
For Use With | Recessed or Track Lighting Fixtures |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |