PHILIPS LIGHTING 374744 100W 120V A19 IF Incandescent Lamp, Froted
Description
374744 100A 120V 48/1
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Wattage | 100 W | Lumens | 1600 lm |
Voltage Rating | 120 V | Amperage Rating | 100 A |
Bulb Color/Finish | Opal, Frosted | Maximum Overall Length | 101.6 mm |
UPC | 046677374747 |
Packages
1 - UNIT - 1 | 48 - UNIT - (48) |