![phi40aif6m4pc130](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689853.jpg?preset=medium)
PHILIPS LIGHTING 111954 40W 130V Philips A19 Medium Base Incandescent Lamp
Description
Philips Family of Incandescent provide the perfect light for general lighting in a variety of applications. The soft White Lamps provide the ultimate in soft, uniform, diffused illumination with reduced glare.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Wattage | 40 W | Lumens | 392 lm |
Voltage Rating | 130 V | Filament | Multi-Coiled |
Bulb Color/Finish | Frosted | Diameter | 60.325 mm |
Maximum Overall Length | 112.725 mm | UPC | 067805300346 |
Packages
1 - UNIT - 1 | 48 - UNIT - (48) |