
STANDARD PRODUCTS 50923 15W 130V T10 Medium Base E26 Incandescent Lamp, Clear
Description
FEATURES & BENEFITS:• Shape: T10• Watts (W): 15• Base: Med Base E26• Average Life (Hours): 3000• Brand: Standard• Finish: Clear• Filament: C-5V• Light Center Length mm (in): 70.0 (2 3/4)• Maximum Overall Length mm (in): 127.0 (5)• Volts (V):130
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | T10 |
Designation | 15T10/CL/3M/130V/STD | Bulb Shape | T10 |
Bulb Base | E26 Medium | Wattage | 15 W |
Lumens | 90 lm | Average Life | 3000 hr |
Light Color | Clear | DLC | N |
Voltage Rating | 130 V | Maximum Overall Length | 127 mm |
UPC | 069549009233 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 | 120 - UNIT - 120 |