![phi15t6cl145](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689712.jpg?preset=medium)
PHILIPS LIGHTING 932699 15W 145V Philips T6 Appliance Bulb Candelabra Base, Clear
Description
The Philips Appliance bulb provides the perfect option to light your refrigerator, oven and other household appliances.
Specifications
Brand Name | Philips Lighting | Item Name | Tubular Incandescent Lamp |
Bulb Shape | T6 | Bulb Base | E12 Candelabra |
Wattage | 15 W | Lumens | 90 lm |
Voltage Rating | 145 V | Bulb Color/Finish | Clear |
Dimmable | No | Maximum Overall Length | 77.8002 mm |
For Use With | Baking Oven, Refrigerator | UPC | 067805116671 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |