
COOPER INDUSTRIES 7.7 inch x 7.6 inch x 2.5 inch 250V Cooper Wiring 1054-box Socket Extention, Black
Description
SOCKET EXT
Specifications
Brand Name | Cooper Industries | Item Name | Socket Extension |
Type | Keyless | Voltage Rating | 250 VAC |
Wattage | 660 W | Lamp Base | Medium |
Material | Phenolic | Color | Black |
Dimensions | 1-1/2 in D x 2.36 in H | Standards | UL Listed, CSA Certified, NOM 426 Approval |
Application | Rigid/IMC Conduit | UPC | 784564110541 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 |