×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwd145

COOPER INDUSTRIES 145-BOX 600V 600W Rubber Pigtail Medium Base Lamp Holder with Box

Price $4.18 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:145-BOX

Description

Eaton lampholder, Weatherproof, Replacement, Medium base, Black, Rubber, 600V, 660W, Wire leads 481000

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Pigtail Lamp Holder Type Weatherproof
Wattage 660 W Voltage Rating 600 V
Lamp Type Medium Base Connection Type 5 In Pigtail Lead
Mounting Type Screw Material Rubber
Color Black Standards UL Listed
UPC 032664481000

Packages

1 - UNIT - 1 25 - UNIT - 25 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok