
COOPER INDUSTRIES 145-BOX 600V 660W Rubber Pigtail Medium Base Lamp Holder with Box
Description
Eaton lampholder, Weatherproof, Replacement, Medium base, Black, Rubber, 600V, 660W, Wire leads 481000
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Pigtail Lamp Holder | Type | Weatherproof |
Wattage | 660 W | Voltage Rating | 600 V |
Lamp Type | Medium Base | Connection Type | 5 In Pigtail Lead |
Mounting Type | Screw | Material | Rubber |
Color | Black | Standards | UL Listed |
UPC | 032664481000 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 200 - UNIT - 200 |