
COOPER INDUSTRIES S1174W-SP 660W 250V Arrow Hart™ Medium Plastic Ceiling Lampholders, White
Description
Eaton lampholder, Keyless switch, #14-10 AWG, Medium base, White, Thermoset, 250V, 660W, Top wiring 752049
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Lamp Holder with Keyless Switch | Type | 1-Piece, Ceiling Receptacle, Medium |
Wattage | 660 W | Voltage Rating | 250 V |
Connection Type | 6 in Lead | Mounting Type | 3.25 In Box |
Material | Thermoset Plastic | Color | White |
Dimensions | 4 in dia | Standards | UL Listed |
UPC | 032664752049 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |