
LEVITON MANUFACTURING OF CANADA 9854-2 660W 250V Outlet Box Medium Base Porcelain Lampholder, White
Description
Outlet Box Lampholder,Single Circuit, 660W-250V, Medium Base,Cof Glazed WhitePorcelain. Bronze Nickel Plated.
Specifications
Brand Name | Leviton | Sub Brand | CEILING LAMPHOLDERS |
Item Name | Lamp Holder with Potted Leads | Type | Lampholder |
Voltage Rating | 250 V | Lamp Base | E26 Medium |
Mounting Type | Ceiling, Screw, Surface | Material | Porcelain |
Color | White | Finish | Bronze Nickel Plated |
UPC | 068679163242 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |