
PASS & SEYMOUR 272 660W 250V Medium Base Porcelain Lampholder, White
Description
Medium base, porcelain, one piece keyless. 2 terminals with tri-drive screws, fits 3 1/4" and 4" boxes, with cage neck.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability. • Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder | Type | 1-Piece, Keyless, Ceiling |
Voltage Rating | 250 V | Wattage | 660 W |
Lamp Type | Incandescent | Material | Porcelain |
Color | White | Dimensions | 4-1/2 in |
Standards | UL Listed | Application | For Residential use |
UPC | 785007473353 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |